Motion
0005600100
Whisk Broom - Corn Bristle Material, Sweep Width; 6, Trim Length; 9 in
Mi Item #03316004
MFR #0005600100
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whisk Broom - Corn Bristle Material, Sweep Width; 6, Trim Length; 9 in
Mi Item #03316004
MFR #0005600100

Mfr description
56001 CORN WHISK BROOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Sweep Width
    6
  • Trim Length
    9 in

Details

  • Bristle Material
    Corn
  • Broom Type
    Whisk Broom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)