Motion
56011
MI ITEM #03316010
MFR #56011
List Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316010
MFR #56011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.50/each for your price

Overview

Mfr description
56011 1/2" ABRASIVE TUBE BRUSH

Specifications

  • Type
    Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    80
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.187 in
  • UPC_NO
    622424560115
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text