Motion
56012
MI ITEM #03316011
MFR #56012
List Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316011
MFR #56012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.29/each for your price

Overview

Mfr description
56012 5/8" ABRASIVE TUBE BRUSH

Specifications

  • Type
    Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    80
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.208 in
  • UPC_NO
    622424560122
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text