Motion
56013
MI ITEM #03316012
MFR #56013
List Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316012
MFR #56013

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.14/each for your price

Overview

Mfr description
56013 3/4" ABRASIVE TUBE BRUSH

Specifications

  • Type
    Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    80
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.168 in
  • UPC_NO
    622424560139
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text