Motion
0005601500
Spiral Internal Tube Brush, Brush Dia: 1", Grit Number: 80, Brush Length: 2-1/2"
Mi Item #03316013
MFR #0005601500
Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Internal Tube Brush, Brush Dia: 1", Grit Number: 80, Brush Length: 2-1/2"
Mi Item #03316013
MFR #0005601500

Mfr description
56015 1" ABRASIVE TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.77/each

Specifications

Dimensions

  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Diameter
    1 in
  • Shank Diameter
    0.2380 in
  • Stem Diameter
    0.238 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Round Crimped
  • Grit Number
    80
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Type
    Spiral
  • UPC_NO
    622424560153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)