Overview
Mfr description
56016 1-1/4" ABRASIVE TUBE BRUSH
Specifications
- TypeSpiral
- Bristle MaterialSilicon Carbide-Coated Nylon
- Grit Number80
- Brush Diameter1-1/4 in
- Brush Length2-1/2 in
- Mount TypeTwisted Stem
- Stem Diameter0.238 in
- UPC_NO622424560160
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data