Motion
56077
Side-Action Internal Tube Brush, Brush Dia: 0.165", Grit Number: 320, Brush Length: 1"
MI ITEM #03316019
MFR #56077
List Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 0.165", Grit Number: 320, Brush Length: 1"
MI ITEM #03316019
MFR #56077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.39/each for your price

Overview

Mfr description
56077 .165" MICROABRASIVE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    320
  • Brush Diameter
    0.165 in
  • Brush Length
    1 in
  • Overall Length
    5 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.093 in
  • UPC_NO
    622424560771
  • Shank Diameter
    0.0930 in
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Type
    Internal
  • Fill Material
    Silicon Carbide
  • Diameter
    0.1650 in
  • Face Width
    1.0000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text