Motion
0005607800
Side-Action Internal Tube Brush, Brush Dia: 0.19", Grit Number: 320, Brush Length: 1"
MI ITEM #03316020
MFR #0005607800
Price$14.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 0.19", Grit Number: 320, Brush Length: 1"
MI ITEM #03316020
MFR #0005607800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.84/each

Specifications

Dimensions

  • Brush Diameter
    0.19 in
  • Brush Length
    1 in
  • Diameter
    0.1900 in
  • Face Width
    1.0000 in
  • Overall Length
    5 in
  • Shank Diameter
    0.0930 in
  • Stem Diameter
    0.093 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Straight
  • Brush Type
    Internal
  • Fill Material
    Silicon Carbide
  • Grit Number
    320
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424560788

Overview

Mfr description
56078 .190" MICROABRASIVE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought