Motion
0005607900
Side-Action Internal Tube Brush, Brush Dia: 0.26", Grit Number: 320, Brush Length: 1"
MI ITEM #03316021
MFR #0005607900
List Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 0.26", Grit Number: 320, Brush Length: 1"
MI ITEM #03316021
MFR #0005607900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.20/each for your price

Overview

Mfr description
56079 .260" MICROABRASIVE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Silicon Carbide
  • Grit Number
    320
  • Brush Diameter
    0.26 in
  • Brush Length
    1 in
  • Overall Length
    5 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.121 in
  • UPC_NO
    622424560795
  • Shank Diameter
    0.1210 in
  • Specification
    ANSI B165.1, ANSI B165.2
  • Bristle Type
    Round
  • Diameter
    0.2600 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text