Motion
56080
MI ITEM #03316022
MFR #56080
List Price$14.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316022
MFR #56080

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.69/each for your price

Overview

Mfr description
56080 .325" MICROABRASIVE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    320
  • Brush Diameter
    0.325 in
  • Brush Length
    1 in
  • Overall Length
    5 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.121 in
  • UPC_NO
    622424560801
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text