Motion
0005631200
Spiral Internal Tube Brush, Brush Dia: 5/8", Grit Number: 120, Brush Length: 2"
Mi Item #03316030
MFR #0005631200
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Internal Tube Brush, Brush Dia: 5/8", Grit Number: 120, Brush Length: 2"
Mi Item #03316030
MFR #0005631200

Mfr description
56312 5/8" ABRASIVE TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Diameter
    0.6250 in
  • Shank Diameter
    0.2080 in
  • Stem Diameter
    0.208 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Round Crimped
  • Grit Number
    120
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Type
    Spiral
  • UPC_NO
    622424563123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)