Motion
0005640400
Side-Action Internal Tube Brush, Brush Dia: 0.05", Grit Number: 500, Brush Length: 1/2"
MI ITEM #03316037
MFR #0005640400
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 0.05", Grit Number: 500, Brush Length: 1/2"
MI ITEM #03316037
MFR #0005640400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.39/each

Specifications

Dimensions

  • Brush Diameter
    0.05 in
  • Brush Length
    1/2 in
  • Diameter
    0.0500 in
  • Face Width
    1/2 in
  • Overall Length
    4 in
  • Shank Diameter
    0.0230 in
  • Stem Diameter
    0.023 in

Details

  • Bristle Material
    Silicon Carbide
  • Bristle Type
    Straight
  • Brush Type
    Internal
  • Fill Material
    Silicon Carbide
  • Grit Number
    500
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424564045

Overview

Mfr description
56404 .050" MICROABRASIVE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought