Motion
0005640700
Side-Action Internal Tube Brush, Brush Dia: 0.075", Grit Number: 500, Brush Length: 3/4"
Mi Item #03316039
MFR #0005640700
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 0.075", Grit Number: 500, Brush Length: 3/4"
Mi Item #03316039
MFR #0005640700

Mfr description
56407 .075" MICROABRASIVE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Bristle Length
    4.0000 in
  • Brush Diameter
    0.075 in
  • Brush Length
    3/4 in
  • Diameter
    0.0750 in
  • Face Width
    0.7500 in, 19.05 mm
  • Fill Diameter
    0.0750 in
  • Outside Diameter
    0.0750 in
  • Overall Length
    4 in
  • Shank Diameter
    0.0350 in
  • Stem Diameter
    0.035 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Stem
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Brush Shape
    Internal
  • Brush Type
    Internal
  • Connector Type
    Stem
  • Fill Material
    Silicon Carbide
  • Grit Number
    500
  • Manufacturer Stock Number
    56407
  • Material
    Silicon Carbide
  • Mount Type
    Twisted Stem
  • Mounting Type
    Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424564076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)