Motion
56410
Side-Action Internal Tube Brush, Brush Dia: 0.09", Grit Number: 500, Brush Length: 3/4"
MI ITEM #03316041
MFR #56410
Your Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 0.09", Grit Number: 500, Brush Length: 3/4"
MI ITEM #03316041
MFR #56410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.83/each(List $17.05)

Overview

Mfr description
56410 .090" MICROABRASIVE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    500
  • Brush Diameter
    0.09 in
  • Brush Length
    3/4 in
  • Overall Length
    4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.043 in
  • UPC_NO
    622424564106
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Type
    Internal
  • Fill Material
    Silicon Carbide
  • Diameter
    0.0900 in
  • Face Width
    3/4 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text