Motion
56418
MI ITEM #03316045
MFR #56418
List Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316045
MFR #56418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.46/each for your price

Overview

Mfr description
56418 .135" MICROABRASIVE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Grit Number
    1000
  • Brush Diameter
    0.135 in
  • Brush Length
    1 in
  • Overall Length
    4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.067 in
  • UPC_NO
    622424564182
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text