Motion
56427
MI ITEM #03316051
MFR #56427
List Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03316051
MFR #56427

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.03/each for your price

Overview

Mfr description
56427 .190" MICROABRASIVE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Grit Number
    600
  • Brush Diameter
    0.19 in
  • Brush Length
    1 in
  • Overall Length
    5 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.093 in
  • UPC_NO
    622424564274
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text