Motion
70025
Wall Brush - Wood Handle Material, 4 in Brush Size, 3-1/2 in Bristle Length
MI ITEM #03316115
MFR #70025
List Price$58.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 4 in Brush Size, 3-1/2 in Bristle Length
MI ITEM #03316115
MFR #70025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.51/each for your price

Overview

Mfr description
70025 4" WALL PAINT BRUSH

Specifications

  • Brush Size
    4 in
  • Bristle Length
    3-1/2 in
  • Brush Material
    China Bristle
  • Telescoping Handle
    Not Telescoping
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Package Quantity
    6
  • UPC_NO
    622424700252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text