Motion
70070
Chip Brush - #2, White China, Plastic, 2.7500 in Bristle Length
MI ITEM #03316118
MFR #70070
Your Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - #2, White China, Plastic, 2.7500 in Bristle Length
MI ITEM #03316118
MFR #70070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.50/each(List $12.63)

Overview

Mfr description
70070 2" VARNISH BRUSH, 9/16" THK.

Specifications

  • Brush Size
    #2
  • Bristle Length
    2-3/4 in
  • Brush Material
    White China, Plastic
  • Brush Thickness
    9/16 in
  • Overall Length
    2 in
  • Paint Type
    Enamels, Epoxy Coatings, Oil Paints, Shellacs, Stains
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Bristle Material
    White China
  • Brush Style
    Beaver Tail
  • Color
    White (Bristle)
  • Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text