Motion
70092
Sash Brush - Wood Handle, #4 Brush Size
MI ITEM #03316127
MFR #70092
Your Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #4 Brush Size
MI ITEM #03316127
MFR #70092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.28/each(List $10.68)

Overview

Mfr description
70092 #4 OVAL SASH PAINT BRUSH

Specifications

  • Brush Size
    #4
  • Sash Type
    Angle Sash
  • Bristle Length
    1-7/8 in
  • Brush Material
    Black China, Wood
  • Brush Thickness
    3/4 in
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Package Quantity
    12
  • Bristle Material
    Black China
  • Brush Style
    Oval Sash
  • Color
    Black (Bristle)
  • Length
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text