Overview
Mfr description
70093 #6 OVAL SASH PAINT BRUSH
Specifications
- Brush Size#6
- Sash TypeAngle Sash
- Bristle Length2-1/8 in
- Brush MaterialChina Bristle
- Brush Thickness7/8 in
- Paint TypeOil-Based Paints
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data