Motion
70105
Flat Tip Artish Brush - Brush Size: 1-1/2 in, Bristle Length: 2-3/8 in
MI ITEM #03316134
MFR #70105
List Price$35.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Tip Artish Brush - Brush Size: 1-1/2 in, Bristle Length: 2-3/8 in
MI ITEM #03316134
MFR #70105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.23/each for your price

Overview

Mfr description
70105 1-1/2" FLAT ARTIST/FITCH PAINT

Specifications

  • Brush Size
    1-1/2 in
  • Bristle Length
    2-3/8 in
  • Tip Type
    Flat
  • Handle Material
    Wood
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text