Overview
Mfr description
70107 #4 STENCIL BRUSH, 1" DIA.
Specifications
- Brush Size#4
- Bristle Length1-1/4 in
- Brush MaterialHog Bristle
- Paint TypeOil-Based Paints
- Handle MaterialWood
- Package Quantity12
- UPC_NO622424701075
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data