Overview
Mfr description
70108 #6 STENCIL BRUSH, 1-1/4" DIA.
Specifications
- Brush Size#6
- Bristle Length1-1/2 in
- Brush MaterialHog Bristle
- Paint TypeOil-Based Paints
- Handle MaterialWood
- Package Quantity12
- UPC_NO622424701082
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data