Overview
Mfr description
70109 #8 STENCIL BRUSH, 1-1/2" DIA.
Specifications
- Brush Size#8
- Bristle Length1-5/8 in
- Brush MaterialHog Bristle
- Paint TypeOil-Based Paints
- Handle MaterialWood
- Package Quantity12
- UPC_NO622424701099
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data