Motion
70152
Chip Brush - 1.5000 in, White China Bristle, 2.5000 in Bristle Length
MI ITEM #03316141
MFR #70152
Your Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1.5000 in, White China Bristle, 2.5000 in Bristle Length
MI ITEM #03316141
MFR #70152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.02/each(List $10.38)

Overview

Mfr description
70152 1-1/2" VARNISH BRUSH, WOOD HANDLE

Specifications

  • Brush Size
    1.5000 in
  • Bristle Length
    2-1/2 in
  • Brush Material
    White China Bristle
  • Brush Thickness
    1/2 in
  • Overall Length
    1-1/2 in
  • Paint Type
    Enamels, Epoxy Coatings, Oil Paints, Shellacs, Stains
  • Handle Material
    Wood
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text