Motion
70155
Chip Brush - #3, White China, Wood, 3.0000 in Bristle Length
MI ITEM #03316144
MFR #70155
Your Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - #3, White China, Wood, 3.0000 in Bristle Length
MI ITEM #03316144
MFR #70155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.51/each(List $21.29)

Overview

Mfr description
70155 3" VARNISH BRUSH, WOOD HANDLE

Specifications

  • Brush Size
    #3
  • Bristle Length
    3 in
  • Brush Material
    White China, Wood
  • Brush Thickness
    11/16 in
  • Overall Length
    3 in
  • Paint Type
    Enamels, Epoxy Coatings, Oil Paints, Shellacs, Stains
  • Handle Material
    Wood
  • Package Quantity
    12
  • Bristle Material
    White China
  • Color
    White (Bristle)
  • Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text