Motion
70156
Chip Brush - #4, White China, Wood, 3.2500 in Bristle Length
MI ITEM #03316145
MFR #70156
Your Price$32.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - #4, White China, Wood, 3.2500 in Bristle Length
MI ITEM #03316145
MFR #70156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.80/each(List $37.72)

Overview

Mfr description
70156 4" VARNISH BRUSH, WOOD HANDLE

Specifications

  • Brush Size
    #4
  • Bristle Length
    3-1/4 in
  • Brush Material
    White China, Wood
  • Brush Thickness
    7/8 in
  • Overall Length
    4 in
  • Paint Type
    Stains, Shellacs, Oil Paints, Enamels, Epoxy Coatings
  • Handle Material
    Wood
  • Package Quantity
    12
  • Bristle Material
    White China
  • Color
    White (Bristle)
  • Length
    3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text