Motion
70377
Wall Brush - Wood Handle Material, 4 in Brush Size
MI ITEM #03316154
MFR #70377
List Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 4 in Brush Size
MI ITEM #03316154
MFR #70377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.01/each for your price

Overview

Mfr description
70377 4" FOAM PAINT BRUSH WOOD HANDLE

Specifications

  • Brush Size
    4 in
  • Brush Material
    Foam, Wood
  • Telescoping Handle
    Not Telescoping
  • Handle Material
    Wood
  • Package Quantity
    30
  • Bristle Material
    Foam
  • Length
    7-5/16 in
  • UPC_NO
    622424703772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text