Motion
71029
Wall Brush - Wood Handle Material, 4.0000 in Brush Size, 3.5000 in Bristle Length
MI ITEM #03316161
MFR #71029
Your Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 4.0000 in Brush Size, 3.5000 in Bristle Length
MI ITEM #03316161
MFR #71029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.03/each(List $47.19)

Overview

Mfr description
71029 4" WALL PAINT BRUSH

Specifications

  • Brush Size
    4 in
  • Bristle Length
    3-1/2 in
  • Brush Material
    Polyester/Nylon
  • Brush Thickness
    7/8 in
  • Telescoping Handle
    Not Telescoping
  • Paint Type
    All Paints
  • Handle Material
    Wood
  • Package Quantity
    6
  • UPC_NO
    622424710299

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text