Motion
71057
Chip Brush - 1.0000 in, Nylon/Polyester, 2.2500 in Bristle Length
MI ITEM #03316162
MFR #71057
Your Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1.0000 in, Nylon/Polyester, 2.2500 in Bristle Length
MI ITEM #03316162
MFR #71057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.51/each(List $10.93)

Overview

Mfr description
71057 1" VARNISH BRUSH, 7/16" THICK

Specifications

  • Brush Size
    1 in
  • Bristle Length
    2-1/4 in
  • Brush Material
    Nylon/Polyester
  • Brush Thickness
    7/16 in
  • Paint Type
    All Paints
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text