Overview
Mfr description
71107 1-1/2" VARNISH BRUSH, 3/8" THICK
Specifications
- Brush Size1-1/2 in
- Bristle Length2 in
- Brush MaterialGray Bristle
- Brush Thickness3/8 in
- Paint TypeOil Paints, Varnishes
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data