Motion
71110
Chip Brush - 3 in, Gray Bristle, 2-1/4 in Bristle Length
MI ITEM #03316172
MFR #71110
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, Gray Bristle, 2-1/4 in Bristle Length
MI ITEM #03316172
MFR #71110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
71110 3" VARNISH BRUSH, 1/2" THICK

Specifications

  • Brush Size
    3 in
  • Bristle Length
    2-1/4 in
  • Brush Material
    Gray Bristle
  • Brush Thickness
    1/2 in
  • Paint Type
    Oil Paints, Varnishes
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text