Overview
Mfr description
71114 #8 ROUND SASH BRUSH, 15/16" THICK
Specifications
- Brush Size#8
- Sash TypeAngle Sash
- Bristle Length2-3/8 in
- Brush MaterialChina Bristle
- Brush Thickness15/16 in
- Paint TypeOil-Based Paints
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data