Overview
Mfr description
71116 #2 OVAL SASH PAINT BRUSH
Specifications
- Brush Size#2
- Sash TypeAngle Sash
- Bristle Length1-5/8 in
- Brush MaterialChina Bristle
- Brush Thickness1/2 in
- Paint TypeOil-Based Paints
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data