Overview
Mfr description
71121 #12 OVAL SASH PAINT BRUSH
Specifications
- Brush Size#12
- Sash TypeAngle Sash
- Bristle Length2-7/8 in
- Brush MaterialChina Bristle
- Brush Thickness1-5/16 in
- Paint TypeOil-Based Paints
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data