Overview
Mfr description
71220 #10 OVAL SASH POLY PAINT BRUSH
Specifications
- Brush Size#10
- Sash TypeAngle Sash
- Bristle Length2-3/4 in
- Brush MaterialPolyester
- Brush Thickness1-1/8 in
- Paint TypeOil-Based Paints
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data