Motion
72001
Wall Brush - Wood Handle Material, 3 in Brush Size, 4 in Bristle Length
MI ITEM #03316198
MFR #72001
List Price$50.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 3 in Brush Size, 4 in Bristle Length
MI ITEM #03316198
MFR #72001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.10/each for your price

Overview

Mfr description
72001 3" WALL PAINT BRUSH

Specifications

  • Brush Size
    3 in
  • Bristle Length
    4 in
  • Brush Material
    Polyester
  • Telescoping Handle
    Not Telescoping
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Package Quantity
    6
  • UPC_NO
    622424720014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text