1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
OSBORN BRUSHES DIV 72027
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
72027
Chip Brush - 2 in, Polyester, 2-3/4 in Bristle Length
MI ITEM #
03316205
MFR #
72027
Mfr description
72027 2" VARNISH BRUSH, POLYESTER
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bristle Length
2-3/4 in
Brush Size
2 in
Brush Thickness
9/16 in
Details
Brush Material
Polyester
Handle Material
Plastic
Package Quantity
12
Paint Type
Latex Paints, Polyurethanes & Synthetic Coatings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items