Motion
72030
Chip Brush - 1 in, Plastic Filament, Wood, 1-3/4 in Bristle Length
MI ITEM #03316208
MFR #72030
Your Price$7.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1 in, Plastic Filament, Wood, 1-3/4 in Bristle Length
MI ITEM #03316208
MFR #72030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.51/each(List $8.64)

Overview

Mfr description
72030 1" CHIP BRUSH, SYNTHETIC

Specifications

  • Brush Size
    1 in
  • Bristle Length
    1-3/4 in
  • Brush Material
    Plastic Filament, Wood
  • Brush Thickness
    5/16 in
  • Handle Material
    Wood
  • Package Quantity
    24
  • Bristle Material
    Plastic Filament
  • Brush Style
    Chip
  • Color
    White
  • Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text