Motion
72101
Sash Brush - Plastic Handle, 2 in Brush Size
MI ITEM #03316211
MFR #72101
List Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, 2 in Brush Size
MI ITEM #03316211
MFR #72101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.47/each for your price

Overview

Mfr description
72101 2" FLAT SASH POLYESTER PAINT

Specifications

  • Brush Size
    2 in
  • Sash Type
    Flat Sash
  • Bristle Length
    2-3/4 in
  • Brush Material
    Polyester
  • Brush Thickness
    9/16 in
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text