Motion
73960
Chip Brush - 1-1/4 in, Steel, 1-5/8 in Bristle Length
MI ITEM #03316224
MFR #73960
Your Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1-1/4 in, Steel, 1-5/8 in Bristle Length
MI ITEM #03316224
MFR #73960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.50/each(List $5.18)

Overview

Mfr description
73960 METAL CHIP BRUSH/METAL HANDLE

Specifications

  • Brush Size
    1-1/4 in
  • Bristle Length
    1-5/8 in
  • Brush Material
    Steel
  • Handle Material
    Metal
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text