Overview
Mfr description
74001 #1 MARKING BRUSH, CAMEL HAIR
Specifications
- Brush Size#1
- Bristle Length5/8 in
- Brush MaterialCamel Hair
- Tip TypeRound
- Overall Length12-1/2 in
- Paint TypeEnamel, Shellac, Smooth Lacquer, Varnish
- Handle MaterialWood
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data