Overview
Mfr description
74003 #3 MARKING BRUSH, CAMEL HAIR
Specifications
- Brush Size#3
- Bristle Length7/8 in
- Brush MaterialCamel Hair
- Tip TypeRound
- Overall Length12-1/2 in
- Paint TypeShellac, Enamel, Smooth Lacquer, Varnish
- Handle MaterialWood
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data