Motion
74012
Round Tip Artish Brush - Camel Hair, Brush Size: 3.0000 in, Bristle Length: 1.0000 in
MI ITEM #03316233
MFR #74012
Your Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Tip Artish Brush - Camel Hair, Brush Size: 3.0000 in, Bristle Length: 1.0000 in
MI ITEM #03316233
MFR #74012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.42/each(List $10.83)

Overview

Mfr description
74012 #3 LACQUER BRUSH, CAMEL HAIR

Specifications

  • Brush Size
    #3
  • Bristle Length
    1 in
  • Brush Material
    Camel Hair
  • Tip Type
    Round
  • Paint Type
    Enamel, Shellac, Smooth Lacquer, Varnish
  • Handle Material
    Wood
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text