Overview
Mfr description
74014 #5 LACQUER BRUSH, CAMEL HAIR
Specifications
- Brush Size#5
- Bristle Length1-1/8 in
- Brush MaterialCamel Hair
- Tip TypeRound
- Paint TypeEnamel, Smooth Lacquer, Shellac, Varnish
- Handle MaterialWood
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data