Overview
Mfr description
74024 #5 LETTERING BRUSH, CAMEL HAIR
Specifications
- Brush Size#5
- Bristle Length1 in
- Brush MaterialCamel Hair
- Tip TypeRound
- Paint TypeEnamel, Shellac, Varnish, Smooth Lacquer
- Handle MaterialWood
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data