1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
74032
Round Tip Artish Brush - White Bristle, Brush Size: 3.0000 in, Bristle Length: 0.8750 in
MI ITEM #
03316245
MFR #
74032
Your Price
$3.89
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
OSBORN BRUSHES DIV 74032
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
74032
Round Tip Artish Brush - White Bristle, Brush Size: 3.0000 in, Bristle Length: 0.8750 in
MI ITEM #
03316245
MFR #
74032
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3.89
/each
(List
$4.47
)
Qty
Add to Cart
Overview
Mfr description
74032 #3 MARKING BRUSH, BRISTLE
Specifications
Brush Size
#3
Bristle Length
7/8 in
Brush Material
White Bristle
Tip Type
Round
Overall Length
12-1/2 in
Handle Material
Wood
Package Quantity
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data