Motion
74043
Chip Brush - 0.5000 in, Ox Hair, 1.0000 in Bristle Length
MI ITEM #03316251
MFR #74043
Your Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 0.5000 in, Ox Hair, 1.0000 in Bristle Length
MI ITEM #03316251
MFR #74043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.72/each(List $20.38)

Overview

Mfr description
74043 1/2" ONE STROKE BRUSH

Specifications

  • Brush Size
    1/2 in
  • Bristle Length
    1 in
  • Brush Material
    Ox Hair
  • Paint Type
    Enamels, Shellacs, Smooth Lacquers, Varnishes
  • Handle Material
    Wood
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text