Overview
Mfr description
74065 3/0 SABLE HAIR ARTIST BRUSH
Specifications
- Brush Size#3/0
- Bristle MaterialRed Sable
- Bristle Length1/4 in
- Brush MaterialRed Sable, Wood
- Handle MaterialWood
- Package Quantity12
- Brush StyleArtist
- Brush Thickness1/32 in
- Length1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data