Overview
Mfr description
74067 SIZE 0 SABLE HAIR ARTIST BRUSH
Specifications
- Brush Size#0
- Bristle MaterialRed Sable
- Bristle Length7/16 in
- Brush MaterialRed Sable, Wood
- Handle MaterialWood
- Package Quantity12
- Brush StyleArtist
- Brush Thickness1/16 in
- Length7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data